Beli tire inflator di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Tire Pressure Gauge Stick Type (Pengukur Tekanan Ban)Deskripsi:TEKIRO TIRE GAUGE # 7 /UKURAN ANGIN TRUCK - untuk mengukur tekana angin pada ban kendaraan berukuran 160 psi dan berdimensi 222mm, 10mm, 10mm, 27mm, 14mm, 8mm.Fungsi : untuk mengukur tekanan angin pada ban kendaraanMaterial : chrome vanadium
- Wipro Air Compressor Automatic Tire Inflator (Pompa Angin Kapasitas Besar)atribut:
- Order No.: 61-5030
- Power (W): 30
- Input Pressure (Bar/Psi): 0-7/ 100
- Test Range (Bar /Psi): 1-7/15-100
- Resolution (Bar /Psi): 0.05/0.50
- Accuracy (Bar): ±0.1
- Measuring (cm): 36x35x47
- Voltage (V/Hz): 220-50
- FLY-SPEED Tire Pressure Gauge Inflator (Pengukur Tekanan Ban)atribut:
- Vehicle Applicable: Motor/Car/Truck
- Power (W): 40
- Display Mode: LED
- PCL Tire Pressure Gauge Airforce MK4 Tyre Inflator (Pengukur Tekanan Ban)Deskripsi:The new AIRFORCE MK4 Tyre Inflator is as robust as ever and highly accurate, offering leading inflation and deflation rates and high performance for both indoor and outdoor applications. Meanwhile the redesigned piston and seal arrangement means increased accuracy - cycle tests now give over 400,000 inflation cycles at 100% accuracy - over 50% more than previously!By increasing the size of the viewing window to give a 20% larger field of view, and altering the graphic print to give a clearer scale reading the new gauge is even more user friendly.With a new, modern slim line body design the gauge is now lighter yet more ergonomic to give increased comfort in use.atribut:
- Product Type: Tyre Inflator
- KRISBOW Air Compressor Automatic Truck Tire Inflator (Pompa Angin Kapasitas Besar)atribut:
- Input Voltage (AC) (V): 220
- Input Power (W): 32
- Air Inlet Pressure (bar): 10-16
- Air Inflation Pressure Range (Bar): 1-7 & 7-13
- Pressure Precision (Bar): ± 0.5 %
- Inflation Speed at 10bar (L/minute): 400
- TONE Deep Socket (12pt.) (Mata Sock)atribut:
- Overall Length (mm): 83
- Square Drive (mm): 12.7
- AMTECH Clip-on Tire Chuck Inflator (Alat Pengisi Angin Ban)atribut:
- Air inlet (inch): 1/4
- Maximum Pressure (psi): 200
- Rated pressure (Psi): 150
- SUNC Trolley Stainless Steel (Troli Barang)Deskripsi:Berbahan Full Stainless Steel Bisa dilipat Dilengkapi dengan 2 roda putar dan 2 roda mati Roda dilapisi bahan karet, tidak berisik saat dipakai. Bagian mur roda dilapisi bahan karet untuk menahan getaran agar tidak mudah lepas dan tidak berisikatribut:
- Material: Stainless Steel
- BELL 12V Portable Tire Inflator (Pompa Udara Kompresor)Deskripsi:These 12V tire inflators are portable, compact devices that store in a vehicle for immediate, roadside use.atribut:
- UNSPSC: 23153411
- Housing Material: Plastic
- Maximum Air Pressure (psi): 150
- Minimum Air Pressure (psi): 0
- Power Source: Corded
- Sub Brand: BellAire
- Omega Tire Pressure Gauge Inflator (Pengukur Tekanan Ban)Deskripsi:Single-tire inflator gauges connect to a compressed air source to fill and check pressure on one tire at a time.atribut:
- UNSPSC: 23153411
- Application: Checking Tire Pressure
- Chuck Type: Straight Lock-On
- Color: Black
- Features: 360 Degree Air Chuck Rotation; Illuminated LCD Readout; Rubber Sleeve
- Finish: Anodized
- Gauge Type: Digital
- Head Style: Single
- Hose Length (in): 6
- Includes: Tire Inflator Gauge
- Manufacturer Part Number: 83014
- Material: Steel
- Maximum Operating Air Pressure (psi): 160
- Maximum Safe Storage Temperature (°F): 122
- Minimum Operating Air Pressure (psi): 2
- Number of Tire Inflators: 1
- Pressure Increments (psi): 0.1
- Product Type: Single-Tire Inflator Gauges
- Thread Size: 1/4\"-18
- Thread Standard: NPT
- AstroAI Tire Pressure Gauge Inflator (Pengukur Tekanan Ban)Deskripsi:The AstroAI car tire inflator with pressure gauge is built of high quality, heavy-duty stainless steel and brass components that provide long-lasting performance. It's professionally calibrated and always returns a precise reading of exact pressure of your tire in all weather conditions.Measure from 0-100PSI with a resolution of resolution of ±1 PSI. Inflation and deflation functions are also included. Pack this in your emergency kit for cars, bikes, motorcycles, and more!atribut:
- Measurement Unit: PSI
- SAMOA Tire Pressure Gauge Inflator Approved (Pengukur Tekanan Ban)Deskripsi:Tire inflator approved following 86 / 217 CEE directive. 500 mm rubber hose with connecting clip.atribut:
- Compatible Fluids: Air
- Target Product Type: Other Accessories
- MAXPOWER Tire Pressure Inflatoratribut:
- Size: 200PSI / RP223
- BESTIR Tyre Inflatoratribut:
- Pressure (psi): 0-220
- Vivan Portable Tire Inflator (Pompa Udara Kompresor)Deskripsi:a. Nyalakan mobilb. Hubungkan charger pompa pada port charger di mobil.c. Pasang selang pompad. Atur tekanan bane. Klik satu kali untuk memulai.
- TEKIRO Tire Pressure Gauge (Pengukur Tekanan Ban)Deskripsi:TEKIRO Pengukur tekanan angin. Merupakan alat untuk mengisi angin sekaligus mengukur tekanan angin pada ban. Dengan handle ergonomis yang nyaman digunakan dan tidak mudah slip di tangan.untuk mengukur tekana angin pada ban kendaraan berbentuk bulat dan berukuran 170 psi dan berdimensi 222mmx10mmx27mmx14mmx8mmFungsi : untuk mengukur tekanan angin pada ban kendaraanMaterial : chrome vanadiumatribut:
- Material: Chrome Vanadium
- Size (psi): 170
- Dimension 1 (mm): 160
- Dimension 2 (mm): 106
- Dimension 3 (mm): 96
- Dimension 4 (mm): 13
- Dimension 5 (mm): 670
- Haltec Air Compressor Inflator Digital (Pompa Angin Kapasitas Besar)Deskripsi:- Leak detection test- Equipped with emergency stop control- Multiple purge cycle setting- Dual LCD screens- 1/2" inlet/outlet
Daftar Harga tire inflator Terbaru October 2026
| TEKIRO Tire Pressure Gauge Stick Type (Pengukur Tekanan Ban) | Rp96.900 |
| XANDER Tire Inflator | Rp87.900 |
| Wipro Air Compressor Automatic Tire Inflator (Pompa Angin Kapasitas Besar) | Rp2.799.900 |
| FLY-SPEED Tire Pressure Gauge Inflator (Pengukur Tekanan Ban) | Rp7.899.900 |
| BULL Inflator | Rp119.900 |
| PCL Tire Pressure Gauge Airforce MK4 Tyre Inflator (Pengukur Tekanan Ban) | Rp4.999.900 |
| KRISBOW Air Compressor Automatic Truck Tire Inflator (Pompa Angin Kapasitas Besar) | Rp5.999.900 |
| TONE Deep Socket (12pt.) (Mata Sock) | Rp119.900 |
| Anzen Tire Inflator | Rp319.900 |
| AMTECH Clip-on Tire Chuck Inflator (Alat Pengisi Angin Ban) | Rp87.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/lyP102267790-3.jpg)

/j5P108466689-1.jpg)
/7bP105472263-1.jpg)

/liP106328774-2.jpg)
/a8P104583368-2.jpg)
%20(Mata%20Sock)/lwP102064788-2.jpg)

/n6P111231834-1.jpg)
/2iP110946090-2.jpg)
/icP109334660-1.jpg)
/peP109343914-1.jpg)
/83P111540291-1.jpg)
/qaP112256946-1.jpg)


/bzP106829431-1.jpg)
/fhP105678557-2.jpg)
/8jP109097307-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)